Zoro Homepage

Pull 3 Inch Center to Center

  • Mfr # PA0621-VP

  • Zoro # G306149851


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Finish
Vibra Pewter
Color
Gray
Length
4-9/16 in
Width
1 in
Projection
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA0621-VP
Zoro #
G306149851
UPC #
78555784997
Country of Origin
Hong Kong

Dimensions

Length
4-9/16 in
Width
1 in

Details

Finish
Vibra Pewter
Color
Gray
Projection
1 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Item
Pull
Includes
Mounting Hardware
Shape
Arch

Description

Manchester Collection Pull 3 Inch Center to Center Vibra Pewter Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.