
Pull 3 Inch Center to Center
Mfr # PW353-22
Zoro # G006150812
product price: $5.35
/eaSold in multiples of 2 for $10.70
Key Features
Length
3-5/16 in
Width
5/16 in
Projection
1-1/4 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PW353-22
Zoro #
G006150812
UPC #
78555609504
Country of Origin
China
Dimensions
Length
3-5/16 in
Width
5/16 in
Details
Finish
Black
Color
White
Projection
1-1/4 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Item
Pull
Includes
Mounting Hardware
Description
Wire Pulls Collection Pull 3 Inch Center to Center Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.