Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull 4-1/4 Inch Center to Center

  • Mfr # P132-AB

  • Zoro # G806150012


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Finish
Antique Brass
Color
Silver
Length
5-3/4 in
Width
1 in
Projection
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P132-AB
Zoro #
G806150012
UPC #
078555513207
Country of Origin
Taiwan, Province of China

Dimensions

Length
5-3/4 in
Width
1 in

Details

Finish
Antique Brass
Color
Silver
Projection
1 in
Outer Mounting Hole Ctr. to Ctr.
4-1/4 in
Item
Pull
Shape
Bar
Includes
Mounting Hardware

Description

Cavalier Collection Pull 4-1/4 Inch Center to Center Antique Brass Finish

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.