Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull 4 Inch Center to Center

  • Mfr # P2164-OBH

  • Zoro # G306150819


product price: $13.55
/ea

Key Features

Color
Silver
Length
7 in
Width
3/4 in
Projection
1 in
Outer Mounting Hole Ctr. to Ctr.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2164-OBH
Zoro #
G306150819
UPC #
78555819767
Country of Origin
Taiwan, Province of China

Dimensions

Length
7 in
Width
3/4 in

Details

Finish
Oil-Rubbed Bronze Highlighted
Color
Silver
Projection
1 in
Outer Mounting Hole Ctr. to Ctr.
4 in
Item
Pull
Includes
Mounting Hardware
Shape
Arch

Description

Euro-Contemporary Collection Pull 4 Inch Center to Center Oil-Rubbed Bronze Highlighted Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.