Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull 5-1/16 Inch (128mm) Center to Center, 10PK

  • Mfr # H076702-SN-10B

  • Zoro # G106151436


product price: $107.99
/pk 10, $10.80/ea
Free Shipping & Returns

Key Features

Color
Bronze
Length
6-5/16 in
Width
1-1/8 in
Projection
1-1/16 in
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H076702-SN-10B
Zoro #
G106151436
UPC #
78555895921
Country of Origin
China

Dimensions

Length
6-5/16 in
Width
1-1/8 in

Details

Finish
Satin Nickel
Color
Bronze
Projection
1-1/16 in
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Item
Pull
Shape
Handle

Description

Forge Collection Pull 5-1/16 Inch (128mm) Center to Center Satin Nickel Finish (10 Pack)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.