Zoro Homepage

Pull 5-1/16 Inch (128mm) Center to Center, 10PK

  • Mfr # H077853CH-10B

  • Zoro # G706149864


product price: $112.99
/pk 10, $11.30/ea
Free Shipping & Returns

Key Features

Color
Bronze
Length
6-1/16 in
Width
5/8 in
Projection
1-3/8 in
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H077853CH-10B
Zoro #
G706149864
UPC #
78555916817
Country of Origin
China

Dimensions

Length
6-1/16 in
Width
5/8 in

Details

Finish
Chrome
Color
Bronze
Projection
1-3/8 in
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Item
Pull
Shape
Bar

Description

Piper Collection Pull 5-1/16 Inch (128mm) Center to Center Chrome Finish (10-Pack)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.