Zoro Homepage

Pull 5-1/16 Inch (128mm) Center to Center, 10PK

  • Mfr # H077882MB-10B

  • Zoro # G406150191


product price: $116.99
/pk 10, $11.70/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Color
Bronze
Length
6-7/16 in
Width
15/16 in
Projection
1-3/8 in
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H077882MB-10B
Zoro #
G406150191
UPC #
78555917340
Country of Origin
China

Dimensions

Length
6-7/16 in
Width
15/16 in

Details

Finish
Matte Black
Color
Bronze
Projection
1-3/8 in
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Item
Pull
Shape
Bar

Description

Woodward Collection Pull 5-1/16 Inch (128mm) Center to Center Matte Black Finish (10-Pack)

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.