Zoro Homepage

Pull 5-1/16 Inch (128mm) Center to Center

  • Mfr # H077842SN

  • Zoro # G506150862


product price: $11.29
/ea

Key Features

Color
Gold
Length
6-1/4 in
Width
3/8 in
Projection
1-3/16 in
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H077842SN
Zoro #
G506150862
UPC #
78555901677
Country of Origin
China

Dimensions

Length
6-1/4 in
Width
3/8 in

Details

Finish
Satin Nickel
Color
Gold
Projection
1-3/16 in
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Item
Pull
Shape
Arch

Description

Karat Collection Pull 5-1/16 Inch (128mm) Center to Center Satin Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.