Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull 5-1/16 Inch (128mm) Center to Center

  • Mfr # HH74638-BNV

  • Zoro # G806151453


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Color
Silver
Length
5-13/16 in
Width
13/16 in
Projection
1-1/4 in
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH74638-BNV
Zoro #
G806151453
UPC #
78555861568
Country of Origin
Taiwan, Province of China

Dimensions

Length
5-13/16 in
Width
13/16 in

Details

Finish
Black Nickel Vibed
Color
Silver
Projection
1-1/4 in
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Item
Pull
Includes
Mounting Hardware
Shape
Arch

Description

Somerset Collection Pull 5-1/16 Inch (128mm) Center to Center Black Nickel Vibed Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.