Zoro Homepage

Pull 5-1/16 Inch (128mm) Center to Center

  • Mfr # P2282-SN

  • Zoro # G706150723


product price: $11.45
/ea

Key Features

Color
Silver
Length
5-7/8 in
Width
13/16 in
Projection
1-1/8 in
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2282-SN
Zoro #
G706150723
UPC #
78555805845
Country of Origin
Taiwan, Province of China

Dimensions

Length
5-7/8 in
Width
13/16 in

Details

Finish
Satin Nickel
Color
Silver
Projection
1-1/8 in
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Item
Pull
Includes
Mounting Hardware
Shape
Handle

Description

Zephyr Collection Pull 5-1/16 Inch (128mm) Center to Center Satin Nickel Finish

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.