Zoro Homepage

Pull 5-1/16 Inch (128mm) Center to Center

  • Mfr # P2925-MB

  • Zoro # G806150982


product price: $9.35
/ea
Sold in multiples of 2 for $18.70

Key Features

Finish
Matte Black
Color
Silver
Length
6-1/4 in
Width
11/16 in
Projection
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2925-MB
Zoro #
G806150982
UPC #
78555788513
Country of Origin
China

Dimensions

Length
6-1/4 in
Width
11/16 in

Details

Finish
Matte Black
Color
Silver
Projection
1-1/8 in
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Item
Pull
Includes
Mounting Hardware
Shape
Handle

Description

Metropolis Collection Pull 5-1/16 Inch (128mm) Center to Center Matte Black Finish

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.