Zoro Homepage

Pull 5-1/16 Inch (128mm) Center to Center

  • Mfr # PA0225-BNV

  • Zoro # G606151363


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Finish
Black Nickel Vibed
Color
Silver
Length
6-5/16 in
Width
1/2 in
Projection
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA0225-BNV
Zoro #
G606151363
UPC #
78555829179
Country of Origin
Taiwan, Province of China

Dimensions

Length
6-5/16 in
Width
1/2 in

Details

Finish
Black Nickel Vibed
Color
Silver
Projection
1-1/4 in
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Item
Pull
Includes
Mounting Hardware
Shape
Bar

Description

Metropolis Collection Pull 5-1/16 Inch (128mm) Center to Center Black Nickel Vibed Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.