Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull 5 Inch Center to Center

  • Mfr # P3111-14

  • Zoro # G906151445


product price: $13.15
/ea

Key Features

Color
Silver
Length
5-3/4 in
Width
5/8 in
Projection
1-3/16 in
Outer Mounting Hole Ctr. to Ctr.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P3111-14
Zoro #
G906151445
UPC #
78555812386
Country of Origin
Taiwan, Province of China

Dimensions

Length
5-3/4 in
Width
5/8 in

Details

Finish
Polished Nickel
Color
Silver
Projection
1-3/16 in
Outer Mounting Hole Ctr. to Ctr.
5 in
Item
Pull
Shape
Arch
Includes
Mounting Hardware

Description

Raleigh Collection Pull 5 Inch Center to Center Polished Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.