Zoro Homepage

Pull 6-5/16 Inch (160mm) Center to Center

  • Mfr # P3018-MB

  • Zoro # G906150080


product price: $21.89
/ea

Key Features

Color
Silver
Length
7-1/2 in
Width
1-1/8 in
Projection
1-3/8 in
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3018-MB
Zoro #
G906150080
UPC #
78555907174
Country of Origin
Viet Nam

Dimensions

Length
7-1/2 in
Width
1-1/8 in

Details

Finish
Matte Black
Color
Silver
Projection
1-3/8 in
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Item
Pull
Includes
Mounting Hardware
Shape
Handle

Description

Studio Collection Pull 6-5/16 Inch (160mm) Center to Center Matte Black Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.