Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull 6-5/16 Inch (160mm) Center to Center

  • Mfr # P3702-CASN

  • Zoro # G606151448


product price: $18.75
/ea

Key Features

Color
Clear / Black
Length
7 in
Width
13/16 in
Projection
1-9/16 in
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3702-CASN
Zoro #
G606151448
UPC #
78555865658
Country of Origin
China

Dimensions

Length
7 in
Width
13/16 in

Details

Finish
Crysacrylic with Satin Nickel
Color
Clear / Black
Projection
1-9/16 in
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Item
Pull
Shape
Bar

Description

Midway Collection Pull 6-5/16 Inch (160mm) Center to Center Crysacrylic with Satin Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.