Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull 7-9/16 Inch (192mm) Center to Center

  • Mfr # P3703-CACH

  • Zoro # G406151501


product price: $26.29
/ea

Key Features

Finish
Crysacrylic with Chrome
Color
Clear / Black
Length
8-1/4 in
Width
13/16 in
Projection
1-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3703-CACH
Zoro #
G406151501
UPC #
78555865665
Country of Origin
China

Dimensions

Length
8-1/4 in
Width
13/16 in

Details

Finish
Crysacrylic with Chrome
Color
Clear / Black
Projection
1-9/16 in
Outer Mounting Hole Ctr. to Ctr.
7-9/16 in
Item
Pull
Shape
Bar

Description

Midway Collection Pull 7-9/16 Inch (192mm) Center to Center Crysacrylic with Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.