Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull 8-13/16 Inch (224mm) Center to Center

  • Mfr # H076020-EGN

  • Zoro # G606150786


product price: $32.99
/ea

Key Features

Color
Silver
Length
9-9/16 in
Outer Mounting Hole Ctr. to Ctr.
8-13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H076020-EGN
Zoro #
G606150786
UPC #
78555867478
Country of Origin
Viet Nam

Dimensions

Length
9-9/16 in

Details

Finish
Elusive Golden Nickel
Color
Silver
Outer Mounting Hole Ctr. to Ctr.
8-13/16 in
Item
Pull

Description

Twist Collection Pull 8-13/16 Inch (224mm) Center to Center Elusive Golden Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.