Zoro Homepage

Pull 8-13/16 Inch (224mm) Center to Center

  • Mfr # H076134-SN

  • Zoro # G706151355


product price: $23.75
/ea

Key Features

Color
Gray
Length
9-5/16 in
Width
5/8 in
Projection
1 in
Outer Mounting Hole Ctr. to Ctr.
8-13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H076134-SN
Zoro #
G706151355
UPC #
78555869694
Country of Origin
Viet Nam

Dimensions

Length
9-5/16 in
Width
5/8 in

Details

Color
Gray
Projection
1 in
Outer Mounting Hole Ctr. to Ctr.
8-13/16 in
Item
Pull
Includes
Mounting Hardware

Description

Crest Collection Pull 8-13/16 Inch (224mm) Center to Center Satin Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.