Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull 8-13/16 Inch (224mm) Center to Center

  • Mfr # HH075598-BBLN

  • Zoro # G306150284


product price: $14.89
/ea

Key Features

Color
Bronze
Length
11.19 in
Width
1/2 in
Projection
1-1/4 in
Outer Mounting Hole Ctr. to Ctr.
8-13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH075598-BBLN
Zoro #
G306150284
UPC #
78555867331
Country of Origin
China

Dimensions

Length
11.19 in
Width
1/2 in

Details

Finish
Brushed Black Nickel
Color
Bronze
Projection
1-1/4 in
Outer Mounting Hole Ctr. to Ctr.
8-13/16 in
Item
Pull
Includes
Mounting Hardware
Shape
Bar

Description

Bar Pull Collection Pull 8-13/16 Inch (224mm) Center to Center Brushed Black Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.