Shop HICKORY HARDWARE
See all product information
Create Account
Pull 8-13/16 Inch (224mm) Center to Center
- Mfr # P2995-RI
- Zoro # G906150844
product price:Â
$
36.29
/ea
Key Features
Finish
Rustic Iron
Color
Bronze
Length
10-11/16 in
Width
15/16 in
Projection
1-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P2995-RI
- Zoro #
- G906150844
- UPC #
- 78555867072
- Country of Origin
- Viet Nam
Dimensions
- Length
- 10-11/16 in
- Width
- 15/16 in
Details
- Finish
- Rustic Iron
- Color
- Bronze
- Projection
- 1-7/16 in
- Outer Mounting Hole Ctr. to Ctr.
- 8-13/16 in
- Item
- Pull
Description
Refined Rustic Collection Pull 8-13/16 Inch (224mm) Center to Center Rustic Iron Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.