Zoro Homepage

Pull 8-13/16 Inch (224mm) Center to Center

  • Mfr # P3041-WOA

  • Zoro # G006150911


product price: $16.29
/ea

Key Features

Color
Black
Length
10 in
Width
1/2 in
Projection
1-3/8 in
Outer Mounting Hole Ctr. to Ctr.
8-13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3041-WOA
Zoro #
G006150911
UPC #
78555818784
Country of Origin
Taiwan, Province of China

Dimensions

Length
10 in
Width
1/2 in

Details

Finish
Windover Antique
Color
Black
Projection
1-3/8 in
Outer Mounting Hole Ctr. to Ctr.
8-13/16 in
Item
Pull

Description

Greenwich Collection Pull 8-13/16 Inch (224mm) Center to Center Windover Antique Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.