Zoro Homepage

Pull 8 Inch Center to Center

  • Mfr # P3118-14

  • Zoro # G106151139


product price: $24.29
/ea

Key Features

Color
Silver
Length
8-1/2 in
Width
1/2 in
Projection
1-1/16 in
Outer Mounting Hole Ctr. to Ctr.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3118-14
Zoro #
G106151139
UPC #
78555864187
Country of Origin
Viet Nam

Dimensions

Length
8-1/2 in
Width
1/2 in

Details

Finish
Polished Nickel
Color
Silver
Projection
1-1/16 in
Outer Mounting Hole Ctr. to Ctr.
8 in
Item
Pull
Shape
Handle
Includes
Mounting Hardware

Description

Rochester Collection Pull 8 Inch Center to Center Polished Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.