Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull 8 Inch Center to Center

  • Mfr # P3119-14

  • Zoro # G106149877


product price: $24.29
/ea

Key Features

Finish
Polished Nickel
Color
Silver
Length
9-1/2 in
Width
9/16 in
Projection
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3119-14
Zoro #
G106149877
UPC #
078555864224
Country of Origin
Viet Nam

Dimensions

Length
9-1/2 in
Width
9/16 in

Details

Finish
Polished Nickel
Color
Silver
Projection
1 in
Outer Mounting Hole Ctr. to Ctr.
8 in
Item
Pull
Includes
Mounting Hardware
Shape
Handle

Description

Richmond Collection Pull 8 Inch Center to Center Polished Nickel Finish

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.