Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Pull 1-1/8 Inch Center to Center

  • Mfr # PA0711-BMA

  • Zoro # G606149896


product price: $7.75
/ea

Key Features

Finish
Black Mist Antique
Color
Black
Length
2-3/4 in
Width
1-3/4 in
Projection
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA0711-BMA
Zoro #
G606149896
UPC #
078555784874
Country of Origin
China

Dimensions

Length
2-3/4 in
Width
1-3/4 in

Details

Finish
Black Mist Antique
Color
Black
Projection
1/2 in
Outer Mounting Hole Ctr. to Ctr.
1-1/8 in
Item
Pull
Includes
Mounting Hardware
Shape
Ring

Description

Old Mission Collection Ring Pull 1-1/8 Inch Center to Center Black Mist Antique Finish

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.