Zoro Homepage

Ring Pull 1-7/8 Inch X 1-1/2 Inch

  • Mfr # P8018-LP

  • Zoro # G806150043


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Finish
Lancaster Hand Polished
Color
Gold
Length
1-7/8 in
Width
1-1/2 in
Projection
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8018-LP
Zoro #
G806150043
UPC #
78555602642
Country of Origin
Hong Kong

Dimensions

Length
1-7/8 in
Width
1-1/2 in

Details

Finish
Lancaster Hand Polished
Color
Gold
Projection
3/8 in
Item
Pull
Includes
Mounting Hardware
Shape
Ring

Description

Manor House Collection Ring Pull 1-7/8 Inch X 1-1/2 Inch Lancaster Hand Polished Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.