Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rosette Backplate Pull 2-1/2 Inch Center to Center

  • Mfr # P8048-ST

  • Zoro # G806150098


product price: $11.29
/ea

Key Features

Finish
Silver Stone
Color
Silver
Length
3-1/2 in
Width
1-3/4 in
Projection
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8048-ST
Zoro #
G806150098
UPC #
078555828950
Country of Origin
Hong Kong

Dimensions

Length
3-1/2 in
Width
1-3/4 in

Details

Finish
Silver Stone
Color
Silver
Projection
5/8 in
Outer Mounting Hole Ctr. to Ctr.
2-1/2 in
Item
Ring & Bail Pull
Includes
Mounting Hardware

Description

Manor House Collection Rosette Backplate Pull 2-1/2 Inch Center to Center Silver Stone Finish

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.