Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rosette Backplate Pull 3 Inch Center to Center

  • Mfr # P8049-LP

  • Zoro # G006150713


product price: $11.65
/ea

Key Features

Color
Silver
Length
4 in
Width
2 in
Projection
1/2 in
Outer Mounting Hole Ctr. to Ctr.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P8049-LP
Zoro #
G006150713
UPC #
78555600709
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 in
Width
2 in

Details

Finish
Lancaster Hand Polished
Color
Silver
Projection
1/2 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Item
Ring & Bail Pull
Includes
Mounting Hardware

Description

Manor House Collection Rosette Backplate Pull 3 Inch Center to Center Lancaster Hand Polished Finish

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.