
Single Hook 1 Inch Center to Center
Mfr # P25020-SN
Zoro # G106149297
product price: $23.19
/eaKey Features
Hook Finish
Satin Nickel
Working Load Limit
35 lb
Hook Base Width
1-1/4 in
Projection
2-1/16 in
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P25020-SN
Zoro #
G106149297
UPC #
78555842444
Country of Origin
Hong Kong
Dimensions
Hook Base Width
1-1/4 in
Overall Length
3-1/8 in
Width
1-1/2 in
Details
Hook Finish
Satin Nickel
Working Load Limit
35 lb
Projection
2-1/16 in
Color
Bronze
Mounting Hardware
Yes
Item
Hook
Description
Hooks Collection Single Hook 1 Inch Center to Center Satin Nickel Finish
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.