Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Skylight Collection Coat & Hat Hook 4-7/8 Inch Long Elusive Golden Nickel Finish

  • Mfr # S077192-EGN

  • Zoro # G412045849


product price: $9.99
/ea

Key Features

Material
Zinc
Hook Finish
Elusive Golden Nickel
Color
Champagne
Includes
Two #8 x 1-3/8 Inch Oval Head Wood Screws in Matching Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S077192-EGN
Zoro #
G412045849
UPC #
-
Country of Origin
Viet Nam

Details

Material
Zinc
Hook Finish
Elusive Golden Nickel
Color
Champagne
Includes
Two #8 x 1-3/8 Inch Oval Head Wood Screws in Matching Finish

Description

  • •Length: 4-7/8 Inch
  • •Center to Center: 1 Inch
  • •This collection is a "go-to" for most spaces
  • •Perfect for a modern farmhouse kitchen!
  • •Holds a maximum weight of 35 lbs when mounted to solid wood or studs.
  • •Extraordinary detail poured in to every unique design for an eye-catching statement that never fades

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.