T-Knob 1-5/8 Inch X 5/8 Inch, 10PK

  • Mfr # H077850MB-10B

  • Zoro # G206151497


product price: $46.89
/pk 10, $4.69/ea

Key Features

Shape
T
Projection
1-3/8 in
Color
Bronze
Size
1-5/8 in x 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H077850MB-10B
Zoro #
G206151497
UPC #
78555916701
Country of Origin
China

Dimensions

Size
1-5/8 in x 5/8 in

Details

Item
Knob
Shape
T
Finish
Matte Black
Projection
1-3/8 in
Color
Bronze

Description

Piper Collection T-Knob 1-5/8 Inch X 5/8 Inch Matte Black Finish (10-Pack)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.