Zoro Homepage

Utility Hook Double 3/8 Inch Center to Center

  • Mfr # P27115-AB

  • Zoro # G706149277


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Hook Finish
Antique Brass
Working Load Limit
35 lb
Hook Base Width
15/16 in
Projection
1-1/16 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P27115-AB
Zoro #
G706149277
UPC #
78555798635
Country of Origin
Taiwan, Province of China

Dimensions

Hook Base Width
15/16 in
Overall Length
1-7/8 in
Width
2-13/16 in

Details

Hook Finish
Antique Brass
Working Load Limit
35 lb
Projection
1-1/16 in
Color
White
Mounting Hardware
Yes
Item
Hook

Description

Hooks Collection Utility Hook Double 3/8 Inch Center to Center Antique Brass Finish

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.