
Utility Hook Single 1/2 Inch Center to Center
Mfr # P27100-BL
Zoro # G306149301
product price: $4.95
/eaSold in multiples of 2 for $9.90
Key Features
Hook Finish
Black
Working Load Limit
35 lb
Hook Base Width
13/16 in
Projection
1-5/8 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P27100-BL
Zoro #
G306149301
UPC #
78555776794
Country of Origin
China
Dimensions
Hook Base Width
13/16 in
Overall Length
2 in
Width
7/8 in
Details
Hook Finish
Black
Working Load Limit
35 lb
Projection
1-5/8 in
Color
White
Mounting Hardware
Yes
Item
Hook
Description
Hooks Collection Utility Hook Single 1/2 Inch Center to Center Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.