Zoro Homepage

Utility Hook Single 1/2 Inch Center to Center

  • Mfr # P27100-VB

  • Zoro # G406149294


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Hook Finish
Vintage Bronze
Working Load Limit
35 lb
Hook Base Width
13/16 in
Projection
1-5/8 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P27100-VB
Zoro #
G406149294
UPC #
078555827106
Country of Origin
China

Dimensions

Hook Base Width
13/16 in
Overall Length
2 in
Width
7/8 in

Details

Hook Finish
Vintage Bronze
Working Load Limit
35 lb
Projection
1-5/8 in
Color
White
Mounting Hardware
Yes
Item
Hook

Description

Hooks Collection Utility Hook Single 1/2 Inch Center to Center Vintage Bronze Finish

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.