
Wire Pulls Collection Pull 3 Inch Center to Center Matte Black Finish
Mfr # PW553-MB
Zoro # G512045855
product price: $5.65
/eaSold in multiples of 2 for $11.30
Key Features
Finish
Matte Black
Color
Black
Material
Steel
Shape
Wire
Includes
Pull & Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PW553-MB
Zoro #
G512045855
UPC #
-
Country of Origin
China
Details
Finish
Matte Black
Color
Black
Material
Steel
Shape
Wire
Includes
Pull & Mounting Hardware
Description
- •All essential mounting hardware included for an effortless installation.
- •This collection is a "go-to" for most spaces
- •The linear forms of the collection add to the modern feel.
- •Goes well with transitional homes
- •Great for furniture projects!
- •Since 1893, Hickory Hardware® has built a reputation as the world's premier producer and preferred supplier of quality decorative cabinet Hardware.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.