Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Pulls Collection Pull 4 Inch Center to Center Matte Black Finish

  • Mfr # PW555-MB

  • Zoro # G312045826


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Finish
Matte Black
Color
Black
Material
Steel
Includes
Pull & Mounting Hardware
Shape
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW555-MB
Zoro #
G312045826
UPC #
-
Country of Origin
China

Details

Finish
Matte Black
Color
Black
Material
Steel
Includes
Pull & Mounting Hardware
Shape
Wire

Description

  • •All essential mounting hardware included for an effortless installation.
  • •This collection is a "go-to" for most spaces
  • •The linear forms of the collection add to the modern feel.
  • •Goes well with transitional homes
  • •Great for furniture projects!
  • •Since 1893, Hickory Hardware® has built a reputation as the world's premier producer and preferred supplier of quality decorative cabinet Hardware.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.