Zoro Homepage

EntryProx Proximity Reader, Stand Alone Access Control Unit, Charcoal Gray, Red and Green LEDs

  • Mfr # 4045CGNUO

  • Zoro # G909994605


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Handle Length
5.75 in
Weight
1 lb
Material
Metal
Width
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4045CGNUO
Zoro #
G909994605
UPC #
840067690147
Country of Origin
United States

Dimensions

Handle Length
5.75 in
Width
7.75 in

Details

Item
Readers
Finish
Black
Weight
1 lb
Material
Metal

Description

EntryProx Proximity Reader, Stand Alone Access Control Unit, Charcoal Gray, Red and Green LEDs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.