Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fargo (81759) ID Card

  • Mfr # 81759

  • Zoro # G413339404


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Material
Polyvinyl Chloride (PVC)
Compatibility
Compatible with Fargo Persona C10 and Persona C15 card printers
Smart Card/Tag Width
3.37 in
Smart Card/Tag Length
2.13 in
For Use With
Compatible with Fargo Persona C10 and Persona C15 card printers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81759
Zoro #
G413339404
UPC #
-
Country of Origin
United States

Dimensions

Smart Card/Tag Width
3.37 in
Smart Card/Tag Length
2.13 in

Details

Item
ID Card
Material
Polyvinyl Chloride (PVC)
Compatibility
Compatible with Fargo Persona C10 and Persona C15 card printers
For Use With
Compatible with Fargo Persona C10 and Persona C15 card printers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.