
OMNIKEY 3121 USB
Mfr # R31210320-01
Zoro # G216432395
product price: $19.59
/eaKey Features
Color
Two-tone Gray
Connectivity Technology
Cable
Width
2.6"
Media Supported
Contact
Operating System Platform
PC, Mac
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R31210320-01
Zoro #
G216432395
UPC #
639399025945
Country of Origin
Mexico
Dimensions
Width
2.6"
Cable Length
59.10"
Depth
3.1"
Height
1.1"
Details
Color
Two-tone Gray
Connectivity Technology
Cable
Media Supported
Contact
Operating System Platform
PC, Mac
Host Interface
USB 2.0 Type A, USB 3.0 Type A
Environmentally Friendly
Yes
Certifications & Standards
EMVCo Level 1CEUKCAFCCULVCCIKCCMICRCM (C-Tick)
Operating System Compatibility
Debian 6.0, macOS, Windows CE 6.0, Windows 7, Windows 8.1, Windows CE 7.0, Windows Server 2012, Windows 10, Windows Vista, Windows 8, Windows 11, Ubuntu 11.04, Windows Server 2008 R2, Android
Product Type
Smart Card Reader
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.