OMNIKEY 5022 CL Anthracite/Gray
Mfr # R50220318-GR
Zoro # G116450840
product price: $64.79
/eaKey Features
Host Interface
USB 3.0
Media Supported
Contactless
Height
0.4 in
Width
2.3 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R50220318-GR
Zoro #
G116450840
UPC #
639399027949
Country of Origin
Mexico
Dimensions
Height
0.4 in
Width
2.3 in
Depth
2.3 in
Details
Host Interface
USB 3.0
Media Supported
Contactless
Color
Gray
Item
Smart Card Reader
Connectivity Technology
Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.