Zoro Homepage

Proximity Card

  • Mfr # 1346LNSMN

  • Zoro # G3562189


product price: $10.89
/ea

Key Features

Material
Plastic
Features
Lifetime Warranty, Provides an External Number, Supports for mats up to 85 Bits, with Over 137 Billion Codes
Operating Temperature - Minimum
-50 Degrees F
Overall Height
1 9/16 in
Overall Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1346LNSMN
Zoro #
G3562189
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 9/16 in
Overall Width
1 1/4 in
Overall Depth
1/4 in

Details

Item
Proximity Fob
Material
Plastic
Features
Lifetime Warranty, Provides an External Number, Supports for mats up to 85 Bits, with Over 137 Billion Codes
Operating Temperature - Minimum
-50 Degrees F
Compatible Product Type
HID Proximity Card Reader
Operating Temperature - Maximum
160 Degrees F
Product Type
Proximity Fob

Description

Proximity Fob, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.