Zoro Homepage

ProximtyReadr, 3inWx4-5/7inHx17/25inD, Gry

  • Mfr # 5395CG100

  • Zoro # G9186746


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Type
Single Gang Switch Proximity Reader
Switch Action
Wiegand Protocol Interface Compatibility with All Standard Access Control Systems
Includes
Mounting Hardware
Material
Plastic
For Use With
Wiegand Protocol Interface Compatibility with All Standard Access Control Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5395CG100
Zoro #
G9186746
UPC #
-
Country of Origin
China

Dimensions

Width
3 in
Height
4 5/7 in
Depth
17/25 in
Overall Height
4 11/16 in
Overall Width
3 in

Details

Item
Proximity Reader
Type
Single Gang Switch Proximity Reader
Switch Action
Wiegand Protocol Interface Compatibility with All Standard Access Control Systems
Includes
Mounting Hardware
Material
Plastic
For Use With
Wiegand Protocol Interface Compatibility with All Standard Access Control Systems
Input Voltage
5 to 16V DC
Standards
Canada/UL 294 Listed
Finish
Painted
Cylinder
No
Amps AC
110mA
Operating Temp.
-22 Degrees to 150 Degrees F
Keypad
No
Color
Gray
Event Audit Trail
No
Output
Wiegand
Supports Touchless Operation
No
Voltage
5 to 16V DC
Supports Operation Type
Push-Button Operation
Product Type
Proximity Reader
Operating Temperature - Maximum
150 Degrees F
Frequency
125 kHz
Contact Rating
30 mA at 5 V DC, 20 mA at 12V DC, 110 mA at 12V DC, 110 mA at 5V DC
Includes Hardware
Hardware Included
Operating Temperature - Minimum
-22 Degrees F

Description

Proximity Reader, Type Single Gang Switch Proximity Reader, Switch Action Wiegand Protocol Interface Compatibility with All Standard Access Control Systems, Material Plastic, Finish Painted, Depth 17/25 In., Height 4-5/7 In., Width 3 In., Color Gray, Input Voltage 5 to 16VDC, Output Wiegand, Amps AC 110mA, Operating Temp. -22 Degrees to 150 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards Canada/UL 294 Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.