Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ULTRACARD10MIL, ADHESIVE, MYLAR

  • Mfr # 82267

  • Zoro # G313339177


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Material
Polyvinyl Chloride (PVC)
Smart Card/Tag Length
2.13 in
Smart Card/Tag Width
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82267
Zoro #
G313339177
UPC #
-
Country of Origin
United States

Dimensions

Smart Card/Tag Length
2.13 in
Smart Card/Tag Width
3.38 in

Details

Item
ID Card
Material
Polyvinyl Chloride (PVC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.