Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 x 9 in. 400W 3 Way Amplifier Speaker Max

  • Mfr # ZS693

  • Zoro # G015762495


product price: $47.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZS693
Zoro #
G015762495
UPC #
806576226772
Country of Origin
China

Description

Features -Light weight for speed and very rigid for deep bass -Special adhesive is chosen to create a permanent bond between the cone and the surround -Highly conductive while remain flexible during high power applications -Creates strong magnetic field with a very thin extrusion -Lightweight and efficiently dissipates heat -Natural fiber allows flexibility while the epoxy which gives strength during the manufacturing process -Smooth transition of frequencies from midrange/midbass to the tweeter element -Very strong with minimal harmonics or distortions from flex or ringing -Creates a strong magnetic field while remaining small enough to fit nearly every application -Protects the speaker from accidental damage -Not used if speaker is mounted behind vehicle pane -Great sound quality and increased reliability -Clear highs while handling plenty of power without sound harsh Specifications - Size: 6 x 9in - Wattage: 400 watt - Dimension: 12in H x 5.5in W x 14.25in L - Weight: 6.3 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.