Zoro Homepage

Cold Brew Coffee + Protein, Double Expresso, 8 oz Can, 12PK

  • Mfr # HBC00500

  • Zoro # G716451186


product price: $51.45
/pk 12, $4.29/ea

Key Features

Net Weight
8 oz
Contains Dairy
Yes
Beverage Package Style
Can
Beverage Type
Coffee Drink
Gluten Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBC00500
Zoro #
G716451186
UPC #
-
Country of Origin
United States

Dimensions

Size
Single Serving

Details

Net Weight
8 oz
Contains Dairy
Yes
Beverage Package Style
Can
Beverage Type
Coffee Drink
Gluten Free
Yes
Beverage Flavor
Double Expresso
Coffee Roast/Tea Type
Dark
Item
Coffee Drinks

Description

Get twice the caffeine with 12 grams of protein in every serving in this elevated cold brew experience. Triple filtered and slow brewed, it has the bold, smooth flavor coffee-lovers crave. Gluten-free, low sugar, low acidity. Made with 100% Arabica beans.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.