In-Grade Light, 1.2W, 12V AC, PK4
- Mfr # HP-777-4PK-BS
- Zoro # G3946370
product price:Â
$
146.99
/pk of 4, $36.75/ea
Free Shipping & Returns
Key Features
Voltage
12V AC
Standards
CE, ROHS
Fixture Mounting Location
Recessed Surface
Length (In.)
1 in
Mount Type
Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HP-777-4PK-BS
- Zoro #
- G3946370
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length (In.)
- 1 in
Details
- Item
- Fixture
- Voltage
- 12V AC
- Standards
- CE, ROHS
- Fixture Mounting Location
- Recessed Surface
- Mount Type
- Surface
- Housing Color
- Bronze
- Housing Material
- Aluminum
- Lamp Included
- Y
- Fixture Housing Color
- Bronze
- Fixture Wattage
- 1.2 W
Description
Fixture, Fixture Mounting Location Recessed Surface, Fixture Wattage 1.2 W, Voltage 12V AC, Fixture Housing Color Bronze, Mount Type Surface, Standards CE, ROHS, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.