Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tackified Mat, 36 in W x 36 in L, Gray, 4 PK

  • Mfr # TT-3636-34G

  • Zoro # G7542505


product price: $86.15
/pk 4, $21.54/ea
Free Shipping & Returns

Key Features

Mat Color
Gray
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-3636-34G
Zoro #
G7542505
UPC #
-
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Length
36 in

Details

Item
Tackified Mat
Mat Color
Gray

Description

Tackified Mat,Gray,36x36 In. Tacky T,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.