Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Table Bedroom Night Stand with Bin Drawer; Dark Walnut

  • Mfr # LR93507

  • Zoro # G103932342


product price: $52.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR93507
Zoro #
G103932342
UPC #
654204414059
Country of Origin
China

Description

Home Living Sets comprises of Coffee table, end table, TV entertainment stands, and storage cabinets. The home living set in two color options - espresso and steam beech. These models are designed to fit in your space, style and fit on your budget. The main material, medium density composite wood, is made from recycled materials of rubber trees. All the materials are manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. A simple attitude towards lifestyle is reflected directly on the design of Furniture, creating a trend of simply nature.

Features
  • End Table Bedroom Night Stand with Bin Drawer
Care Instruction:
  • Wipe clean with clean damped cloth
  • Avoid using harsh chemicals
Specifications
  • Color: Dark Walnut
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.