Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Go Green Home Laptop Notebook Computer Desk-Table; Beech - Ivory & White - 28.5 x 31.5 x 15.6 in.

  • Mfr # LR656867

  • Zoro # G703922866


product price: $86.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR656867
Zoro #
G703922866
UPC #
661541834273
Country of Origin
China

Description

Go Green Series is designed to fit in your space, your style and fit on your budget. It is Easily assembled and fit in to any of your home decor. The medium density composite wood is manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. The PVC tube is made from recycled plastic and is tested for its durability. The non-woven bin simply add in a sweet accent to the whole unit. A simple attitude towards lifestyle is reflected directly on the design of Furniture, creating a trend of simply nature. All the products are produced and assembled 100-% in Malaysia with 95% - 100% recycled materials.

Features
  • Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
Specifications
  • Color: Beech, Ivory , White
  • Dimensions: 28.5" H x 31.5" W x 15.6" L
  • Weight: 23.1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.