Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaya Simplistic Computer Study Desk with Bin Drawers; Espresso

  • Mfr # LR370620

  • Zoro # G403914420


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR370620
Zoro #
G403914420
UPC #
661541834563
Country of Origin
China

Description

JAYA Simplistic Computer Study Desk with Bin Drawers is designed for space saving and modern stylish look. It is great for apartments and dorms where space is limited. The shelves provide storage spaces for computer, books and other accessories. Two non-woven bins are provided for storage of small loose stuff. The main material - medium density composite wood is manufactured in Malaysia and complied with the green rules of production. The PVC tube is made from recycled plastic and is tested for its durability. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. A simple attitude towards lifestyle is reflected directly on the design of Furniture, creating a trend of simply nature.

Features
  • Jaya Simplistic Computer Study Desk with Bin Drawers
Care Instruction:
  • Wipe clean with clean damped cloth
  • Avoid using harsh chemicals
Specifications
  • Color: Espresso
  • Weight: 31.98 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.