Zoro Homepage

KN618 48 - 86 in. Levolor Oval Spring Tension Rod White

  • Mfr # LR3398

  • Zoro # G004016677


product price: $42.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR3398
Zoro #
G004016677
UPC #
657248023584
Country of Origin
China

Description

Features
  • 1
Specifications
  • Color: White
  • Dimension: 51" H x 2.6" W x 0.6" L
  • Weight: 1.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.